WIRE SHELF,60 X 18 IN.,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIRE SHELF,60 X 18 IN.,ZINC

GRAINGER APPROVED

Web Price : $59.96 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRW0
  • Mfr. Model # 5GRW0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Silver
  • Item Wire Shelf
  • For Use With 1ZTG2, 1PGE9, 2KPT6, 2KPL2, 2KNX2, 2HGJ6, 2KPY3
  • Shelf Capacity 600 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Overall Depth 18"
  • Overall Width 60"
  • Standards NSF
  • Wire Shelving Finish Zinc Plated
  • Wire Shelving Material Steel
  • Item - Wire Shelves Wire Shelf

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list