WIRE SHELF,48 X 24 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WIRE SHELF,48 X 24 IN.,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRZ3
  • Mfr. Model # 5GRZ3
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs
Compare

Technical Specs

  • Colour White
  • For Use With 2KRA3, 2KPR9, 2KPG1, 2KPE4, 2KPX2, 2KPK2, 2KPH5, 2KRC8
  • Item Wire Shelf
  • Shelf Capacity 800 lb.
  • Wire Shelf Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list