Skip Content
WIRE ROPE HOIST TU-32 RESCUE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ROPE HOIST TU-32 RESCUE KIT

TIRFOR(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRARESCUETU32K
  • Mfr. Model # RESCUETU32K
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 105.0 lbs

Technical Specs

  • Finish Silver
  • Item Wire Hoist
  • Includes Steel Box, Griphoist TU Series Hoist, 60 ft. of Galvanized Wire Rope with Safety Hook on Carrying Reel, Telescopic Handle, Snatch Block Pulley, 6 ft. Wire Rope Sling with Choker Hook, 6 ft. Wire Rope Sling, 9 ft. Wire Rope Sling
  • Material Steel
  • Cable Length 60 ft.
  • Cable Dia. 5/8"
  • Lifting Capacity 8,000 lbs.
  • Min. Between Hooks 28-1/2"
  • Pull Capacity 16,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List