Skip Content
WIRE ROPE HOIST TU-17 RESCUE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ROPE HOIST TU-17 RESCUE KIT

TIRFOR(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRARESCUETU17K
  • Mfr. Model # RESCUETU17K
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1874
  • Shipping Weight 95.0 lbs

Technical Specs

  • Finish Silver
  • Item Wire Hoist
  • Includes Steel Box, Griphoist TU Series Hoist, 60 ft. of Galvanized Wire Rope with Safety Hook on Carrying Reel, Telescopic Handle, Snatch Block Pulley, 6 ft. Wire Rope Sling with Choker Hook, 6 ft. Wire Rope Sling, 9 ft. Wire Rope Sling
  • Material Steel
  • Lifting Capacity 2,000 lbs.
  • Pull Capacity 4,000 lbs.
  • Min. Between Hooks 28-1/2"
  • Ratchet Hydraulically Actuated
  • Standards ASME B30.21
  • Hook Opening 1"
  • Hoist Mount Hook Mounted - No Trolley
  • Cable or Rope Dia. 5/16"
  • Cable or Rope Length 60 ft.
  • Manual Cable Hoist/Puller Item Cable Hoist Rescue Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list