Skip Content
WIRE ROPE GRIPPER W/JAW 3/32-5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ROPE GRIPPER W/JAW 3/32-5/16IN

FROG TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA1028
  • Mfr. Model # 1028
  • UNSPSC # 23153025
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Cable Type Wire
  • Item Wire Rope Gripper
  • Max. Cable Size 5/16"
  • Max. Load Capacity 1,300 lbs.
  • Min. Cable Size 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list