Skip Content
WIRE ROPE GRIPPER 7/16-9/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ROPE GRIPPER 7/16-9/16 IN

CONIKLAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA01289
  • Mfr. Model # 01289
  • UNSPSC # 23153025
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Wire Rope Gripper
  • Cable Type Wire
  • Max. Load Capacity 4,400 lbs.
  • Max. Cable Size 9/16"
  • Min. Cable Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list