WIRE ROPE GRIPPER 5/8-1-3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE ROPE GRIPPER 5/8-1-3/16 IN

CONIKLAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA01309
  • Mfr. Model # 01309
  • UNSPSC # 23153025
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Wire Rope Gripper
  • Cable Type Wire
  • Max. Cable Size 3/16"
  • Max. Load Capacity 6,600 lbs.
  • Min. Cable Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list