WIRE ROPE CLIP IRON 7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE ROPE CLIP IRON 7/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VKJ5
  • Mfr. Model # 2VKJ5
  • UNSPSC # 31162813
  • CATALOGUE PAGE # 1908
  • Shipping Weight 0.23 lbs

Product Details

Forged wire rope clip. 1/4 inch and larger meet Federal Specifications FF-C-450 Type I, Class 1. Galvanized finish.

Technical Specs

  • Finish Galvanized
  • Includes (1) Clip
  • Material Maleable Iron
  • Item Wire Rope Clip
  • Min. Torque 65 ft-lbs
  • Clip Type U-Bolt
  • Wire Rope Dia. 7/16"
  • Rope Turn Back 7"
  • Min. Number of Clips 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list