Skip Content
WIRE ROPE CLIP IRON 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ROPE CLIP IRON 5/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VKJ8
  • Mfr. Model # 2VKJ8
  • UNSPSC # 31162813
  • CATALOGUE PAGE # 1908
  • Shipping Weight 0.51 lbs

Product Details

Forged wire rope clip. 1/4 inch and larger meet Federal Specifications FF-C-450 Type I, Class 1. Galvanized finish.

Technical Specs

  • Finish Galvanized
  • Material Maleable Iron
  • Item Wire Rope Clip
  • Includes (1) Clip
  • Min. Number of Clips 4
  • Clip Type U-Bolt
  • Rope Turn Back 12"
  • Wire Rope Dia. 5/8"
  • Min. Torque 95 ft-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list