Skip Content
WIRE ROPE CLIP AND THIMBLE KIT,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ROPE CLIP AND THIMBLE KIT,3/8

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRZ2
  • Mfr. Model # 4FRZ2
  • UNSPSC # 31162805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Includes (1) Thimble, (3) Clips
  • Finish Natural
  • Material 316 Stainless Steel
  • Item Wire Rope Clip and Thimble Kit
  • Min. Number of Clips 3
  • Clip Type U-Bolt
  • Min. Torque 45 ft.-lb.
  • Rope Turn Back 6-1/2"
  • Wire Rope Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list