WIRE ROPE CLIP AND THIMBLE KIT,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE ROPE CLIP AND THIMBLE KIT,1/4

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRY9
  • Mfr. Model # 4FRY9
  • UNSPSC # 31162805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Includes (1) Thimble, (2) Clips
  • Finish Natural
  • Material 316 Stainless Steel
  • Item Wire Rope Clip and Thimble Kit
  • Clip Type U-Bolt
  • Min. Number of Clips 2
  • Rope Turn Back 4-3/4"
  • Min. Torque 15 ft.-lb.
  • Wire Rope Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list