WIRE ROPE 6X25 IWRC EIPS RLL 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE ROPE 6X25 IWRC EIPS RLL 7/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2578-0056
  • Mfr. Model # 2578-0056
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Wire Rope
  • Length 5000 ft.
  • Standards RR-W-410E
  • Outside Dia. 7/8"
  • Material Steel
  • Includes Cable and Reel
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list