Skip Content
WIRE ROPE 1/4 316 SS LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE ROPE 1/4 316 SS LENGTH

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2849-0016
  • Mfr. Model # 2849-0016
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Length 5,000 ft.
  • Item Wire Rope - Stainless Steel (316)
  • Standards RR-W-410E
  • Outside Dia. 1/4"
  • Material Stainless Steel (316)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list