Skip Content
WIRE REEL CADDY,STAND ALONE,H 44-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE REEL CADDY,STAND ALONE,H 44-1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D658
  • Mfr. Model # 34D658
  • UNSPSC # 24112007
  • CATALOGUE PAGE # 2021
  • Shipping Weight 60.0 lbs

Product Details

GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.

Technical Specs

  • Depth (In.) 16-1/4
  • Capacity (Lb.) 300
  • Finish Powder Coated
  • Height (In.) 44-3/4
  • Item Wire Reel Caddy
  • Includes 4 Spool Bars
  • Material Steel
  • Type Stand Alone
  • Wheel Dia. (In.) 10
  • Width (In.) 22-1/4
  • Wheel Type Solid Rubber
  • Features Pays Out Wire and Hose Quickly and Easily, Shipped Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list