WIRE RACK HOLDS 8 50ML TUBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE RACK HOLDS 8 50ML TUBES

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CJF5
  • Mfr. Model # 8CJF5
  • UNSPSC # 41122804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Blue
  • For Use With Centrifuge Tubes
  • Height 3-1/2"
  • Item Conical Tube Rack
  • Material Epoxy Coated Steel Wire
  • Width 3-3/16"
  • Number of Compartments 8 Places
  • Format 2x4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list