Skip Content
WIRE PVC JACKET 14GAUGE GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE PVC JACKET 14GAUGE GY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5521
  • Mfr. Model # 82-5521
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 3036
  • Shipping Weight 10.19 lbs

Product Details

Two conductor jacketed wire, 12 gauge, 100 feet per spool with an insulated gray jacket.

Technical Specs

  • Features Resists Against Grease, Oil, Gasoline and Acids
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Item PVC Jacketed Brake cable
  • Spool Length 100 ft.
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.200" x 0.500"
  • Wire Color Black, White, Red, Green
  • Jacket Type - Wire and Cable SAE J
  • Wire and Cable Item Automotive Brake Cable
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list