WIRE PULL,ROUND,SILVER,L 3 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE PULL,ROUND,SILVER,L 3 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNY4
  • Mfr. Model # 1XNY4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Silver
  • Item Pull Handle
  • Material Aluminum
  • Mounting Type Threaded Holes
  • Finish Dull Aluminum
  • Screw Size 8-32 X 1"Truss Head MS
  • Hardware Not Included
  • Thread Depth 13/32
  • Projection 1-7/32
  • Mounting Hole Center to Center 3-25/32
  • Overall Width 5/16"
  • Grip Dia. 5/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list