Skip Content
WIRE PRIMARY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE PRIMARY GREEN

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSC110EG
  • Mfr. Model # C110EG
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cross-linked polyethylene insulation provides outstanding resistance to heat. Will withstand severe conditions. Overloaded wire will not melt and fuse with other wires in a harness. Damage wire can be removed and replaced individually from harness.

Technical Specs

  • Colour Black
  • Item Wire
  • Features Resists Harsh Temperatures, Heavy Duty Wire Applications, Withstands Severe Conditions, Insulation will Not Melt or Fuse with Other Wires in a Harness
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.152
  • Conductor Material Copper
  • Wire Color Black
  • Wire Size - Wire and Cable 10 AWG
  • Insulation Material - Wire and Cable Cross-linked PE
  • Wire and Cable Item Primary Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list