Skip Content
WIRE PRIMARY 6GA BLACK 100FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE PRIMARY 6GA BLACK 100FT/SPOOL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-3002
  • Mfr. Model # 87-3002
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 10.95 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Features Used for Automotive, Truck and Marine Applications.
  • Item General Purpose Thermo Plastic Wire
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour Black
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.300"
  • Standards SAEJ1128
  • Stranded / Solid Stranded
  • Wire Size - Wire and Cable 6 AWG
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Thermostat Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list