Skip Content
WIRE PRIMARY 18 GA 1000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE PRIMARY 18 GA 1000FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO88-9007
  • Mfr. Model # 88-9007
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3037
  • Shipping Weight 8.5 lbs

Product Details

General purpose primary wire. Features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C. Meets SAE code J1128 specifications. 25 ft. and 100 ft. shrink wrapped spools.

Technical Specs

  • Item General Purpose Thermo Plastic Wire
  • Features Used for Automotive, Truck and Marine Applications.
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour White
  • Nominal Outside Dia. 0.091"
  • Spool Length 1000 ft.
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Wire and Cable Item Thermostat Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 18 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list