Skip Content
WIRE PRIMARY 16GA BLUE 100FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE PRIMARY 16GA BLUE 100FT/SPOOL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-8010
  • Mfr. Model # 87-8010
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.18 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour Blue
  • Spool Length 100 ft.
  • Standards SAE code J1128 specifications
  • Conductor Material Copper
  • Nominal Outside Dia. 0.105"
  • Wire Color Blue
  • Stranded / Solid Stranded
  • Wire and Cable Item Primary Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list