Skip Content
WIRE PRIMARY 14GA YW 100FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE PRIMARY 14GA YW 100FT/SPOOL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-7011
  • Mfr. Model # 87-7011
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.79 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials
  • Jacket Colour Yellow
  • Spool Length 100 ft.
  • Standards SAE code J1128 specifications
  • Conductor Material Copper
  • Nominal Outside Dia. 0.113"
  • Stranded / Solid Stranded
  • Wire Color Yellow
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Primary Wire
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list