WIRE PRIMARY 14GA WHITE 100FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE PRIMARY 14GA WHITE 100FT/SPOOL

GROTE

Web Price : $20.12 / ROLL

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-7007
  • Mfr. Model # 87-7007
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.81 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials
  • Jacket Colour White
  • Spool Length 100 ft.
  • Standards SAE code J1128 specifications
  • Conductor Material Copper
  • Nominal Outside Dia. 0.113"
  • Stranded / Solid Stranded
  • Wire Color White
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Primary Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list