WIRE PRIMARY 14GA BROWN 100FT/ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE PRIMARY 14GA BROWN 100FT/ROLL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-7001
  • Mfr. Model # 87-7001
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.71 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Features Used for Automotive, Truck and Marine Applications.
  • Item General Purpose Thermo Plastic Wire
  • Jacket Colour Brown
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.113"
  • Spool Length 100 ft.
  • Standards SAEJ1128
  • Wire and Cable Item Thermostat Wire
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list