WIRE PRIMARY 14GA BLACK 100FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIRE PRIMARY 14GA BLACK 100FT/SPOOL

GROTE

Web Price : $20.25 / ROLL

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO87-7002
  • Mfr. Model # 87-7002
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.7 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Features Used for Automotive, Truck and Marine Applications.
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Item General Purpose Thermo Plastic Wire
  • Jacket Colour Black
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.113"
  • Stranded / Solid Stranded
  • Standards SAEJ1128
  • Wire and Cable Item Thermostat Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list