!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE PRIMARY 10GA BLACK 100FT/SPOOL

WIRE PRIMARY 10GA BLACK 100FT/SPOOL

GROTE

WIRE PRIMARY 10GA BLACK 100FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE PRIMARY 10GA BLACK 100FT/SPOOL

WIRE PRIMARY 10GA BLACK 100FT/SPOOL

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.29 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRO87-5002
  • Mfr. Model # 87-5002
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Item Primary Wire
  • Standards SAEJ1128
  • Features Used for Automotive, Truck and Marine Applications.
  • Gauge 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list