WIRE PLIER GC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIRE PLIER GC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-3068
  • Mfr. Model # 48-22-3068
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 222
  • Shipping Weight 0.8 lbs

Product Details

Reaming head design - smooth edges of metal pipe from 1/2" to 1". Loop maker - built-in loop maker for up to 10 GA wire. Wire stripper - strip 10-14 AWG (solid wire): 12-16 AWG (stranded wire). Laser hardened cutting edges - cuts wire, bolts, screws, and nails. Rust protection.

Technical Specs

  • Features Loop Maker for Up to 10 ga. Wire, Rust Resistant
  • Handle Type Ergonomic
  • Item Needle Nose Pliers 6-in-1
  • Overall Length 8"
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list