Skip Content
WIRE PLIER ELECTRICIAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE PLIER ELECTRICIAN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-3069
  • Mfr. Model # 48-22-3069
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 222
  • Shipping Weight 0.65 lbs

Product Details

Reaming head design - smooth edges of metal pipe from 1/2" to 1". Bolt cutter - thread and cut #6 and #8 bolts to prefered length. Wire stripper. Locking mechanism. Rust protection. Forged alloy steel - for maximum tool strength.

Technical Specs

  • Features Loop Maker, Locking Mechanism, Spring Loaded, Rust Protection, Reaming Head Design, Bolt Cutter Threads, Wire Stripper, Need Nose Functionality
  • Handle Type Ergonomic
  • Overall Length 7-1/2"
  • Item Needle Nose Plier
  • Material Steel
  • Spring Return Yes
  • Jaw Width 1-1/2"
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 2-1/4"
  • Wire Crimper Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list