WIRE PARTITION PANEL,W 5 FT X H 5 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE PARTITION PANEL,W 5 FT X H 5 F

GRAINGER APPROVED

Web Price : $235.58 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N870
  • Mfr. Model # 19N870
  • UNSPSC # 56101510
  • CATALOGUE PAGE # 1986
  • Shipping Weight 46.0 lbs

Product Details

Up to 12 inch sweep. Panel system is held in place with pins, brackets, and safety nuts. Can be reconfigured. All-steel, welded-wire post. Lockable hinged doors. Includes safety socket wrench. Meets ANSI and OSHA standards.

Technical Specs

  • Colour Black
  • For Use With Posts and Doors
  • Finish Powder Coat
  • Gauge 8 ga.
  • Height 5 ft.
  • Item Wire Partition Panel
  • Includes (1) Panel, (2) Safety Nuts
  • Material Welded Steel
  • Standards Meets or Exceeds OSHA and ANSI Specifications
  • Width 5 ft.
  • Components Panels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list