Skip Content
WIRE OVERMOLD BRUSH SHOE HANDLE, CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE OVERMOLD BRUSH SHOE HANDLE, CS

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH03285
  • Mfr. Model # 03285
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 633
  • Shipping Weight 0.5 lbs

Product Details

Carbon Steel Wire Brush w/Metal Scraper 1-1/4" x 5".

Technical Specs

  • Item Wire Brush w/Metal Scraper 1-1/4" x 5"
  • Brush Width 1-1/4"
  • Overall Length 5"
  • Bristle Material Carbon Steel
  • Number of Rows 11
  • Handle Length 6-1/2"
  • Trim Length 1-1/4"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list