WIRE OUTERSHEILD 71 EL 1/16 33LB/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE OUTERSHEILD 71 EL 1/16 33LB/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED029206
  • Mfr. Model # ED029206
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 878
  • Shipping Weight 33.0 lbs

Product Details

A high performance flux-cored wire that produces smooth arc behaviour, low spatter, and excellent bead appearance. The finished weld exhibits and extremely smooth bead appearance. Smaller droplets deliver accurate, high deposition placement of the weld metal.

Technical Specs

  • Application Shipbuilding, Barges and Offshore Platforms, Heavy Equipment, Structural Fabrication, General Fabrication
  • Container Type Steel Spool
  • Item Outershield (R) 71 Elite
  • Tensile Strength 655 MPa
  • Container Size 33 lb.
  • Material Mild Steel
  • Diameter 1/6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list