Skip Content
WIRE OUTERSHEILD 71 EL .052 15KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE OUTERSHEILD 71 EL .052 15KG

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED029204
  • Mfr. Model # ED029204
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 878
  • Shipping Weight 1.0 lbs

Product Details

A high performance flux-cored wire that produces smooth arc behaviour, low spatter, and excellent bead appearance. The finished weld exhibits and extremely smooth bead appearance. Smaller droplets deliver accurate, high deposition placement of the weld metal.

Technical Specs

  • Application Shipbuilding, Barges and Offshore Platforms, Heavy Equipment, Structural Fabrication, General Fabrication
  • Container Type Steel Spool
  • Item Outershield (R) 71 Elite
  • Material Mild Steel
  • Container Size 33 lb.
  • Tensile Strength 655 MPa
  • Diameter 0.052"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list