Skip Content
WIRE MUSIC #20 .045 1LB COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MUSIC #20 .045 1LB COIL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMG66MW045
  • Mfr. Model # 66MW045
  • UNSPSC # 31151803
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.06 lbs

Product Details

Music spring wire is made from high carbon steel and is spring tempered. Used for spring wire forms, control linkages and a variety of industrial uses, 1 lb. coils. Thickness is 0.045 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 309 to 342 PSI
  • Pack Count One
  • Package Weight 1 lbs.
  • Item Music Wire
  • Thickness 0.045"
  • Wire Gauge Number 20
  • Application Control Linkages and Spring Wire Forms
  • Material High Carbon Steel
  • Package Type Coils

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list