Skip Content
WIRE MUSIC #15 .035 1LB COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MUSIC #15 .035 1LB COIL

CUSTOM GASKETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMG66MW035
  • Mfr. Model # 66MW035
  • UNSPSC # 31151803
  • CATALOGUE PAGE # 644
  • Shipping Weight 1.1 lbs

Product Details

Music spring wire is made from high carbon steel and is spring tempered. Used for spring wire forms, control linkages and a variety of industrial uses, 1 lb. coils. Thickness is 0.035 inches.

Technical Specs

  • Package Weight 1 lbs.
  • Min. Tensile Strength (PSI) 323 to 357 PSI
  • Pack Count One
  • Application Control Linkages and Spring Wire Forms
  • Thickness 0.035"
  • Material High Carbon Steel
  • Item Music Wire
  • Wire Gauge Number 15
  • Package Type Coils

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list