Skip Content
WIRE MUREX S-6 0.045 44LB/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MUREX S-6 0.045 44LB/SO

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEEDM568004
  • Mfr. Model # EDM568004
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 876
  • Shipping Weight 48.0 lbs

Product Details

Lincoln-Murex MIG wire. Made in Canada. Approved to CSA ER49S-6 and CWB approved.

Technical Specs

  • Item Murex MIG Wire
  • Container Type Fibre Spool
  • Container Size 44 lb.
  • Diameter 0.045"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list