Skip Content
WIRE MUREX S-6 0.025 11LB/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MUREX S-6 0.025 11LB/SPOOL

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED561030
  • Mfr. Model # ED561030
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 876
  • Shipping Weight 1.0 lbs

Product Details

Lincoln-Murex MIG wire. Made in Canada. Approved to CSA ER49S-6 and CWB approved.

Technical Specs

  • Item Lincoln MIG Wire
  • Container Type Plastic Spool
  • Diameter 0.025"
  • Container Size 11 lb.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list