WIRE MIG6.030X15KG PRECISION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MIG6.030X15KG PRECISION

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1251086700
  • Mfr. Model # 1251086700
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 875
  • Shipping Weight 36.7 lbs

Product Details

ESAB OK AUTOROD 12.51 (ER70S-6). Copper coated solid wire provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. Suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes.

Technical Specs

  • Application Welding
  • Item Weld Wire
  • Material Steel
  • Container Type Box
  • Tensile Strength 70,000 psi
  • Diameter 0.030"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list