WIRE MIG ULTRACORE .045IN 33LB SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MIG ULTRACORE .045IN 33LB SP

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED032206
  • Mfr. Model # ED032206
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.75 lbs

Technical Specs

  • Application Bridge Fabrication, Weathering Steels, Offshore, Structural Fabrication, Nace Applications
  • Container Type Plastic Spool
  • Item Ultracore(R) 81Ni1A75-H
  • Material Low Alloy
  • Container Size 33 lb.
  • Diameter 0.045"
  • Tensile Strength 690 MPa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list