Skip Content
WIRE MIG SS 308LSI 045IN/1.2MM 15KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MIG SS 308LSI 045IN/1.2MM 15KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1612119820
  • Mfr. Model # 1612119820
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 891
  • Shipping Weight 33.0 lbs

Product Details

OK Autorod 308LSi. For welding types 304L and 308L where appearance is important. Carbon content 0.03% maximum. PLW SP denotes precision layer-wound adapterless "powder coated" wire basket spool. CWB approved.

Technical Specs

  • Item Weld Wire
  • Application Welding
  • Material Stainless Steel
  • Container Type Box
  • Tensile Strength 90,000 psi
  • Diameter 0.047"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list