WIRE MIG S/S ER309L .035IN 33LB/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MIG S/S ER309L .035IN 33LB/SO

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT59245
  • Mfr. Model # 59245
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 891
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel MIG wire is a flexible and fast method for semi or fully automatic welding. Can be performed in all positions and a normal plate thickness would be between 3 and 10 mm. Best performed using agglomerated neutral or slightly basic flux.

Technical Specs

  • Item ER 309L, AWS ER309L