Skip Content
WIRE MIG S/S ER309L .030IN 33LB/SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MIG S/S ER309L .030IN 33LB/SO

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT59208
  • Mfr. Model # 59208
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 891
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel MIG wire is a flexible and fast method for semi or fully automatic welding. Can be performed in all positions and a normal plate thickness would be between 3 and 10 mm. Best performed using agglomerated neutral or slightly basic flux.

Technical Specs

  • Item ER 309L, AWS ER309L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list