Skip Content
WIRE MIG NO-COP 0.040IN/1.0MM 18KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MIG NO-COP 0.040IN/1.0MM 18KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1A50106910
  • Mfr. Model # 1A50106910
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 876
  • Shipping Weight 33.0 lbs

Product Details

Aristorod(TM) 12.50 non-copper coated MIG wire (ER70S-6). Excellent feedability, even at high wire feed speeds, ideal for robotic applications. Lower spatter levels than copper-coated wires, higher productivity and less post-weld cleanup. Precision, wound spools.

Technical Specs

  • Application Welding
  • Material Steel
  • Item Weld Wire
  • Container Type Box
  • Tensile Strength 70,000 psi
  • Diameter 0.040"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list