WIRE MIG NO-COP 0.035IN/0.9MM 250KG OMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MIG NO-COP 0.035IN/0.9MM 250KG OMP

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1A50099320
  • Mfr. Model # 1A50099320
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 876
  • Shipping Weight 2200.0 lbs

Product Details

Aristorod(TM) 12.50 non-copper coated MIG wire (ER70S-6). Excellent feedability, even at high wire feed speeds, ideal for robotic applications. Lower spatter levels than copper-coated wires, higher productivity and less post-weld cleanup. Precision, wound spools.

Technical Specs

  • Material Steel
  • Item Weld Wire
  • Application Welding
  • Container Type Box
  • Diameter 0.035"
  • Tensile Strength 70,000 psi

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list