Skip Content
WIRE MESH TOP LOCKER PLATINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MESH TOP LOCKER PLATINUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29TM88
  • Mfr. Model # 29TM88
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Technical Specs

  • Depth 36"
  • Dimensions 1/8" H x 36" W x 36" D
  • Includes Hardware and Top Support
  • Finish Galvanized
  • Item Wire Mesh
  • Colour Platinum
  • Overall Depth 36"
  • Material 8 Gauge Expanded Metal
  • Width 36"
  • Overall Height 1/8"
  • Overall Width 36"
  • Fits Locker Size D 36"
  • Fits Locker Size W 36"
  • Number of Frames 0
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Sub-Category Top Locker

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List