Skip Content
WIRE MESH SUPP SYNTHETIC MEDIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MESH SUPP SYNTHETIC MEDIA

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT9250
  • Mfr. Model # PT9250
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height 16-5/32"
  • Includes By-Pass Valve, 1 Spring, 1 O-Ring, Bail Handle
  • Length 16-5/32"
  • Outside Dia. 5-1/8"
  • Item Hydraulic Filter
  • Width 5-1/8"
  • Description/Special Features Wire Mesh Supported Hydraulic Element with Bail Handle
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list