WIRE MESH MEDIA LUBE ELEMENT W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MESH MEDIA LUBE ELEMENT W

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNP7302
  • Mfr. Model # P7302
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Technical Specs

  • Item Lube Filter
  • Includes A. Gskt (1) Attached, By-Pass Valve
  • Outside Dia. 1-1/16"
  • Length 3-1/32"
  • Air Filter Design Element Only
  • Description/Special Features Wire Mesh Lube Element with Lift Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list