Skip Content
WIRE MARKING TAPE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE MARKING TAPE WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT094-1W
  • Mfr. Model # PSPT094-1W
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Labels per Roll 100
  • Colour White
  • Height 3/16"
  • For Use With Mfr. No. TLS2200
  • Material Polyolefin
  • Item Wire Marker Sleeves
  • Max. Lines of Print 1
  • Width 1-1/64"
  • Legend Blank
  • Min. Wire Size 0.023"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Max. Wire Size 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list