WIRE MARKING SLEEVE 1.90X0.50IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE MARKING SLEEVE 1.90X0.50IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTS1.90-500-321
  • Mfr. Model # PTS-1.90-500-321
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White
  • Item Heat Shrink Wire Sleeves
  • For Use With TLS 2200(R) and TLS-PC Link(TM) Thermal Transfer Portable Printers
  • Material Polyolefin
  • Width 1-8/9"
  • Labels per Roll 500
  • Max. Lines of Print 4
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Min. Wire Size 10 AWG
  • Legend Blank
  • Max. Wire Size 8 AWG
  • Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list