WIRE MARKERS 1 TO 33 CONSECUTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIRE MARKERS 1 TO 33 CONSECUTIVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWM1-33PK
  • Mfr. Model # WM1-33PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black on White
  • Markers per Card 33
  • Label Type Preprinted
  • Material Vinyl Cloth B500
  • Legend 1 - 33
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Item Wire Marker
  • Label Width 0.25"
  • Temp. Range 175 Degrees F
  • No. of Labels 825
  • Label Height 1.50"
  • Legend Color Black
  • Marker Attachment Style Repositional Self-Adhesive
  • Label Material Vinyl Cloth
  • Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list