Skip Content
WIRE MARKER WRITE-ON BOOK 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE MARKER WRITE-ON BOOK 5/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSWB4
  • Mfr. Model # SWB4
  • UNSPSC # 32000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.127 lbs

Technical Specs

  • Item Wire Marker Book
  • Legend Write On
  • Material Vinyl Film
  • Colour White
  • Label Width 1"
  • Temp. Range -40 Degrees F- 176 Degrees F
  • Write-On Area 1.00" x 1.00"
  • Label Material Vinyl Film
  • No. of Labels 30
  • Label Type Write-On
  • Background Color White
  • Fits Wire Dia. 0.32" - 1.55"
  • Label Height 5.00"
  • Marker Attachment Style Self-Laminating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list